Shop All Fume Hoods
Labconco
Filtered Enclosure, 29 in L, 38 3/8 in
Mfr # 3940402
Zoro # G3484489
product price: $10,642.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$10,642.99
Free 30-Day Returns
Key Features
- Width 48 in
- CFM 175
- Hz 50/60
- For Use With Powder Weighing Operations
- Overall Height 38 1/4 in
Product Information
- Brand Labconco
- MFR # 3940402
- Zoro # G3484489
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 48 in |
Overall Height | 38 1/4 in |
Overall Width | 4 ft |
Overall Length | 48" |
Height | 38 3/8 in |
Depth | 29 in |
Length | 29 in |
Duct Width | 6 in |
Cord Length | 8 ft |
Inside Length | 23-13/32" |
Inside Height | 22-45/64" |
Overall Depth | 29 in |
Opening Size | 9-13/32" |
Inside Width | 45-39/64" |
Interior Depth | 23 3/8 in |
Outlet Outside Diameter | 6 in |
Interior Width | 45 5/8 in |
Sash Opening Width | 45 5/8 in |
Sash Opening Height | 9 3/8 in |
Interior Height | 22 3/4 in |
Description
Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.40 to 0.46 in SP at 175 CFM (60 fpm), 0.57 to 0.66 in SP at 235 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.32 Amps AC, Height 38 3/8 in, Width 48 in, Depth 29 in, Length 29 in, Duct Width 6 in, Powder-Coated Steel Finish, Gray/White, Includes Guardian 1000 Digital Airflow Monitor, Cord Length 8 ft, Series XPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 2MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU203-BI)
- AFFINITY TOOL WORKS BORA Customizable Mobile Base Kit - 400 Lb Capacity (PM-1100)
- ADVANTECH MANUFACTURING Sieve, #140, S/S, 8 In, Full Ht (140SS8F)
- YSI Dual Sensor Cable, 30 Meters (6052030-30)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- Labconco Laboratory Hoods & Enclosures