Shop All Fume Hoods
Labconco
Filtered Enclosure, 29 in L, 38 3/8 in
Mfr # 3940401
Zoro # G3484498
product price: $8,619.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$8,619.99
Free 30-Day Returns
Key Features
- Width 48 in
- CFM 175
- Hz 50/60
- For Use With Powder Weighing Operations
- Overall Height 38 1/4 in
Product Information
- Brand Labconco
- MFR # 3940401
- Zoro # G3484498
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 48 in |
Overall Height | 38 1/4 in |
Overall Width | 4 ft |
Overall Length | 48" |
Height | 38 3/8 in |
Depth | 29 in |
Length | 29 in |
Duct Width | 6 in |
Cord Length | 8 ft |
Inside Width | 45-39/64" |
Inside Length | 23-13/32" |
Overall Depth | 29 in |
Opening Size | 9-13/32" |
Inside Height | 22-45/64" |
Sash Opening Height | 9 3/8 in |
Interior Width | 45 5/8 in |
Interior Height | 22 3/4 in |
Sash Opening Width | 45 5/8 in |
Interior Depth | 23 3/8 in |
Outlet Outside Diameter | 6 in |
Description
Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.40 to 0.46 in SP at 175 CFM (60 fpm), 0.57 to 0.66 in SP at 235 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.32 Amps AC, Height 38 3/8 in, Width 48 in, Depth 29 in, Length 29 in, Duct Width 6 in, Powder-Coated Steel Finish, Gray/White, Includes Airflow Monitor, Cord Length 8 ft, Series XPert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- DLAB Bot Top Dspnsr, 50 mL (61TA19)
- AMSCOPE 5MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU500)
- HEATHROW SCIENTIFIC Lab Mat, Silicn Bnch Protectr, Yl-Gry/Blue (120506)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- Labconco Laboratory Hoods & Enclosures