Shop All Fume Hoods
Labconco
Filtered Balance System, 60 Hz, 48" L
Mfr # 3971401
Zoro # G8340115
product price: $12,065.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$12,065.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Type Balance Enclosure
- Voltage 100 to 115V AC
- Hz 60
- Overall Height 41 1/4 in
Product Information
- Brand Labconco
- MFR # 3971401
- Zoro # G8340115
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 41 1/4 in |
Overall Width | 4 ft |
Height | 41 1/4 in |
Width | 48 in |
Depth | 29 in |
Length | 48 in |
Diameter | 6 in |
Overall Depth | 29 in |
Cord Length | 8 ft |
Outlet Outside Diameter | 6 in |
Sash Opening Width | 45 5/8 in |
Interior Height | 22 3/4 in |
Interior Width | 45 5/8 in |
Sash Opening Height | 9 3/8 in |
Interior Depth | 23 3/8 in |
Description
Filtered Balance System, Balance Enclosure, Number of Speeds 1, Air Flow 0.40 to 0.46 in SP at 175 CFM (60 fpm), 0.57 to 0.66 in SP at 235 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 60 Hz, 10 Amps AC, Height 41 1/4 in, Width 48 in, Depth 29 in, Length 48 in, Diameter 6 in, Powder Coated Finish, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy, Stainless Steel Work Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- GLOBE SCIENTIFIC Funnel, Analytical, 25mm, PP, PK5 (600145-5)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 1000, PK10 (14395-1000)
- LAMOTTE SMART Reagent, Phosphate, 0 to 3 ppm, PK50 (3653-SC)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- GLAS-COL Containment Hood (200A G30)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- Labconco Fume Hoods