Shop All Fume Hood Filters & Accessories
Labconco
Filter Cells, 18 In. W, 2-1/9 In. H
Mfr # 3923400
Zoro # G7986666
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FilterMate Portable Exhausters
- Includes 12 lb of Granular Activated Carbon Media
- Nominal Height 2 1/8 in
- Nominal Width 18 in
- Type Organic Carbon
Product Information
- Brand Labconco
- MFR # 3923400
- Zoro # G7986666
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Nominal Height | 2 1/8 in |
Nominal Width | 18 in |
Nominal Depth | 18 in |
Overall Depth | 18 in |
Overall Width | 18 in |
For Nominal Width | 4 ft |
Overall Height | 2 1/8 in |
Details
Item | Filter |
For Use With | FilterMate Portable Exhausters |
Includes | 12 lb of Granular Activated Carbon Media |
Type | Organic Carbon |
Filter Efficiency | Varies by Chemical |
Product Type | Filter |
Compatible Product Type | FilterMate Portable Exhausters |
Filter Type | Carbon |
Description
Filter, Organic Carbon, 18 in, 2 1/8 in, 18 in, Filter Efficiency Varies by Chemical, For Use With FilterMate Portable Exhausters, Not Applicable, Includes 12 lb of Granular Activated Carbon Media
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Dressing Forcep 6" (640400)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- BEL-ART Clavies Biohazard Bag Holder Cover for F13192-0002 And F13192-0003 (F13192-0102)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO Replacement Carbon Filter (6938200)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- CHEMTEQ Filter Change Indicator Sticker for Acid Gases and Vapors (134-0000)
- AIR SCIENCE Filter, HEPA (AST8 030)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- Labconco Fume Hood Filters & Accessories