Shop All Fume Hoods
Labconco
Enclosure With Ionizer, 48 in 48" L x
Mfr # 3887461
Zoro # G2338966
product price: $14,094.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$14,094.99
Free 30-Day Returns
Key Features
- CFM 295 at 100 fpm
- Width 48 in
- Overall Height 38 1/4 in
- For Use With Hazardous Powders/Particulates and Dry Powder Chemicals
- Overall Width 4 ft
Product Information
- Brand Labconco
- MFR # 3887461
- Zoro # G2338966
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 48 in |
Overall Height | 38 1/4 in |
Overall Width | 4 ft |
Overall Length | 29 in |
Height | 38 3/8 in |
Depth | 29 in |
Length | 48" |
Inside Width | 46 3/4 in |
Inside Height | 22 5/8 in |
Opening Size | 9 3/8 in |
Inside Length | 23 3/8 in |
Adjustable Height | Fixed |
Overall Depth | 29 1/8 in |
Sash Opening Width | 46 3/4 in |
Interior Height | 22 5/8 in |
Interior Width | 46 3/4 in |
Sash Opening Height | 11 3/4 in |
Interior Depth | 23 3/8 in |
Opening Height | 11 3/4 in |
Description
Enclosure With Ionizer, Filter Type ULPA, 295 at 100 fpm CFM, Overall Height 38 1/4 in, Overall Width 4 ft, Overall Length 29 in, Inside Height 22 5/8 in, Inside Length 23 3/8 in, Inside Width 46 3/4 in, Opening Size 9 3/8 in, 0.16 hp HP, Voltage 115V AC, Number of Filters Required 1, Stainless Steel, Compliance ANSI Z9.5, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V Models), Modified ASHRAE 110, SEFA 1, UL 3101-1/61010-1, Width 48 in, Depth 29 in, Height 38 3/8 in, Voltage (AC) 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Carrying Case, Hard Sided (3074)
- HEATHROW SCIENTIFIC Compartment Dispensing Bin, 1-Place (HS23401)
- ZORO SELECT Clear Dippas W/Handle, 30mL, Pk50 (507054-0030)
- REICHERT Digital Refractometer, Accuracy 0.1 (13940013)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- Labconco Laboratory Hoods & Enclosures