Shop All Fume Hoods
Labconco
Ductless Enclosure, Tall/Deep 72 in W, 56 in H
Mfr # 6963603
Zoro # G3456559
product price: $18,148.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$18,148.99
Free 30-Day Returns
Key Features
- Width 72 in
- CFM 580 cfm
- Overall Height 4 3/4 ft
- For Use With Laboratories
- Overall Width 6 ft
Product Information
- Brand Labconco
- MFR # 6963603
- Zoro # G3456559
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 72 in |
Overall Height | 4 3/4 ft |
Overall Width | 6 ft |
Overall Length | 44 in |
Height | 56 in |
Depth | 35 1/2 in |
Length | 72" |
Inside Width | 29 in |
Inside Length | 44 in |
Inside Height | 35 in |
Opening Size | 31 3/10 in |
Adjustable Height | Fixed |
Cord Length | 8 1/4 ft |
Overall Depth | 35 1/2 in |
Interior Depth | 30 in |
Sash Opening Width | 6 ft |
Interior Width | 29 in |
Sash Opening Height | 12 in |
Opening Height | 12 in |
Interior Height | 35 in |
Description
Ductless Enclosure, Filter Type Carbon, 580 cfm CFM, Overall Height 4 3/4 ft, Overall Width 6 ft, Overall Length 44 in, Inside Height 35 in, Inside Length 44 in, Inside Width 29 in, Opening Size 31 3/10 in, Voltage 115V AC, Number of Filters Required 8, Range 52 to 62 dBA/80 fpm, Powder-Coated Aluminum, Compliance ANSI Z9.5-2003, ASHRAE 110-95, CAN/CSA C22.2 No. 1010.1, SEFA 1-2005, UL 3101-1/61010-1, Width 72 in, Depth 35 1/2 in, Height 56 in, Voltage (AC) 115V, For Use With Laboratories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- PLEWS-EDELMANN 2 Quart Galvanized Funnel (75-003)
- ZORO SELECT Tripour Beaker 400mL, PK100 (PB5935-400)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- AIR SCIENCE PCR Workstation, 36 in W, 35 in (PCR-36-A)
- Labconco Fume Hoods