Shop All Fume Hoods
Labconco
Balance Enclosure, 59-13/16in.H, 35-1/2inD
Mfr # 3971692
Zoro # G2362477
product price: $28,447.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$28,447.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 5 ft
- Color White
- Overall Width 6 ft
- Series RXPert Double Filtered System
Product Information
- Brand Labconco
- MFR # 3971692
- Zoro # G2362477
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 ft |
Overall Width | 6 ft |
Height | 59 13/16 in |
Width | 72 in |
Depth | 35 1/2 in |
Adjustable Height | Fixed |
Cord Length | 8 ft |
Overall Depth | 35 1/2 in |
Sash Opening Height | 12 in |
Interior Depth | 30 in |
Sash Opening Width | 5 3/4 ft |
Opening Height | 12 in |
Interior Height | 32 in |
Opening Width | 5 3/4 ft |
Interior Width | 5 3/4 ft |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 5 ft, Overall Width 6 ft, Voltage 100 to 115V AC, Number of Filters Required 2, Steel, Width 72 in, Depth 35 1/2 in, Height 59 13/16 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 1200W (MSTAT101020)
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- LOVIBOND Tablets, Reagents (511570BT)
- FORM-A-FUNNEL Aviation Form A Funnel (AV-104)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- Labconco Fume Hoods