Shop All Fume Hoods
Labconco
Balance Enclosure, 48 in.W, 59-13/16 in.H
Mfr # 3971492
Zoro # G3340429
product price: $16,040.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$16,040.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Overall Height 5 ft
- Color White
- Overall Width 4 ft
- Series RXPert Double Filtered System
Product Information
- Brand Labconco
- MFR # 3971492
- Zoro # G3340429
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 5 ft |
Overall Width | 4 ft |
Height | 59 13/16 in |
Width | 48 in |
Depth | 35 1/2 in |
Cord Length | 8 ft |
Adjustable Height | Fixed |
Overall Depth | 35 1/2 in |
Sash Opening Height | 12 in |
Interior Depth | 30 in |
Opening Width | 45 5/8 in |
Sash Opening Width | 45 5/8 in |
Interior Width | 45 5/8 in |
Opening Height | 12 in |
Interior Height | 32 in |
Description
Filtered Balance Enclosure, Filter Type HEPA, Overall Height 5 ft, Overall Width 4 ft, Voltage 100 to 115V AC, Number of Filters Required 1, Steel, Width 48 in, Depth 35 1/2 in, Height 59 13/16 in, For Use With Airborne Particulates and Powders, Series RXPert Double Filtered System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope With Top & Bottom Lights (SW-2T24Z)
- UNITED SCIENTIFIC Sodium Chloride Crystal Model (CMSSCL)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 200M (JBF200)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- OMNIMED. Global Industrial Acrylic Draft Shield, Small, 13inW x 14inD x 13inH (695983)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- Labconco Laboratory Hoods & Enclosures