Shop All Fume Hood Cabinets & Stands
Labconco
Acid Cabinet Vent Kit
Mfr # 3591100
Zoro # G2298917
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10 in
- Color White
- Overall Width 11 in
- Height 10 in
- For Use With Labconco Protector Acid Storage Cabinets
Product Information
- Brand Labconco
- MFR # 3591100
- Zoro # G2298917
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Height | 10 in |
Overall Width | 11 in |
Height | 10 in |
Width | 11 in |
Depth | 31 in |
Adjustable Height | No |
Adjustable Height - Maximum | 10 in |
Overall Depth | 31 in |
Details
Item | Acid Storage Cabinet Vent Kit |
Color | White |
For Use With | Labconco Protector Acid Storage Cabinets |
Material | PVC |
Includes | 2 in Diameter Threaded Connection Locknut, Flexible Tubing and Vent Extension, Plastic Vent Tube Assembly |
Assembly | Assembly Required |
Number of Doors | 0 |
Number of Drawers | 0 |
Product Type | Acid Storage Cabinet Vent Kit |
Compatible Product Type | Laboratory Hoods |
Mobility | Stationary |
ADA Compliant | Not ADA Compliant |
Description
Acid Storage Cabinet Vent Kit, Height 10 in, Width 11 in, Depth 31 in, Color White, Assembly Required Assembly, Load Capacity Not Applicable, Door Type Not Applicable, Material PVC, Number of Shelves Not Applicable, Number of Doors 0, Number of Drawers 0, For Use With Labconco Protector Acid Storage Cabinets, Includes 2 in Diameter Threaded Connection Locknut, Flexible Tubing and Vent Extension, Plastic Vent Tube Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.