Shop All Chemicals Starting with S
Labchem
Sulfuric Acid, 0.1N (0.05M), 4 L, NIST
Mfr # LC256804
Zoro # G106000048
product price: $53.39
/ea
$53.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- CAS Number 7664-93-9
- Chemical Grade Lab
- Shipping Restrictions DOT - SULFURIC ACID/UN1847
- Chemical Container Material Plastic
Product Information
- Brand Labchem
- MFR # LC256804
- Zoro # G106000048
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
Calibration Certificate | NIST |
CAS Number | 7664-93-9 |
Chemical Grade | Lab |
Shipping Restrictions | DOT - SULFURIC ACID/UN1847 |
Chemical Container Material | Plastic |
Chemical Formula | H2SO4 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Item | Sulfuric Acid, 0.1N (0.05M) |
Concentration | 0.1N (0.05M) |
Description
Sulfuric Acid, 0.1N (0.05M), Concentration 0.1N (0.05M), CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SULFURIC ACID/UN1847
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 50 Biology Pathology Prepared Microscope Slides Set (PS50A)
- PLEWS-EDELMANN 2 Quart Polyethylene Plastic Funnel (75-070)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit, 1 Drop -50 Ppm As NaNO2 (TK3300-Z)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 (404L07)
- SPECTRUM Sodium Deoxycholate, 100g, CAS 302-95-4 (SO166-100GM)
- SPECTRUM Sdm Sulfite, Rgnt, ACS, 2.5kg (S1475-2.5KG)
- SPECTRUM Sodium Silicate, Pentahydrate, 2.5kg (S1433-2.5KG13)
- SPECTRUM Sodium Hydroxide, 500mL (S-395-500ML51)
- SPECTRUM Sulfuric Acid, 500mL (S1136-500ML51)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 4L Plas (S-340-4LTPL)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- Labchem Chemicals Starting with S