Shop All Chemicals Starting with S
Labchem
Sodium Hydroxide, 0.1N (0.1M), 4 L, NIST
Mfr # LC242704
Zoro # G3999062
original price:
$43.99
23% off
new price: $33.69
/ea
$33.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Material Plastic
Product Information
- Brand Labchem
- MFR # LC242704
- Zoro # G3999062
- Country of Origin United States
- Category Chemicals Starting with S
Dimensions
Chemical Container Size | 4 L |
Details
Item | Sodium Hydroxide, 0.1N (0.1M) |
Calibration Certificate | NIST |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Material | Plastic |
CAS Number | 1310-73-2 |
Chemical Grade | Lab |
Chemical Formula | NaOH |
Concentration | 0.1N (0.1M) |
Description
Sodium Hydroxide, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Sample Bottle, 500 mL, Pk125 (6FAH3)
- ZORO SELECT Vial with Cap, 54mL, PK10 (VIAL-15C-10)
- CYTIVA WHATMAN PH Indicator Strip, pH, 16-13/32in.L (2600-103A)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2535C)
- SPECTRUM Sdm Chlrd, Crstl, Rgnt, ACS, 500g (S1240-500GM)
- RPI Sodium Acetate, Anhydrous, 1Kg (S22040-1000.0)
- RPI Sodium Phosphate Dibasic, Anhydrous, ACS, 500 G (S23145-500.0)
- RPI Sucrose, 25 KG (S24060-25000.0)
- RPI Sodium Phosphate, Monobasic, Anhydrous, 500 G (S23185-500.0)
- SPECTRUM Sorbitan Monooleate, NF, 4, Gls (SPA83-4LTGL)
- SPECTRUM Sodm TriPlyphspht, FCC, 500g (S1508-500GM)
- Labchem Chemicals Starting with S