Shop All Chemicals Starting with P
Labchem
Phosphoric Acid-Sulfamic Solution, 500mL
Mfr # LC186601
Zoro # G103615771
product price: $53.45
/ea
$53.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions DOT - PHOSPHORIC ACID, SOLUTION/UN1805
- Chemical Grade Lab
- Chemical Container Size 500 mL
- Chemical Container Material Plastic
- Special Information For Chlorine
Product Information
- Brand Labchem
- MFR # LC186601
- Zoro # G103615771
- Country of Origin United States
- Category Chemicals Starting with P
Dimensions
Chemical Container Size | 500 mL |
Details
Shipping Restrictions | DOT - PHOSPHORIC ACID, SOLUTION/UN1805 |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Special Information | For Chlorine |
Item | Phosphoric Acid-Sulfamic Acid Solution |
Chemical Container Type | Bottle |
APHA | 4500-Cl C |
Description
Phosphoric Acid-Sulfamic Acid Solution, APHA 4500-Cl C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acids, Shipping Restrictions DOT - PHOSPHORIC ACID, SOLUTION/UN1805, Special Information For Chlorine
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 4.5 in O.D., pH Neutratlization Cartridge (AF-10-3232-BB)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAP2)
- OAKTON PH TESTER H2O PROOF BNC PH TESTR (WD-35634-14)
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- RPI o-Phenylenediamine, 250 G (P22600-250.0)
- SPECTRUM Potassium Hydroxide, Aqueous Solution, PK4 (P1320-4LTPL97)
- RPI Phosphate Buffered Saline, 500 ml (P32060-500.0)
- ZYMO RESEARCH Strep-Tactin XT Superflow 50%, 50ml (ZP2004-1-5)
- SPECTRUM K Fluoride, Anhdrs, Rgnt, ACS, 2.5kg (P1306-2.5KG)
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- SPECTRUM Phosphatidylcholine, 5g, CAS 97281-47-5 (P3357-5GM)
- Labchem Chemicals Starting with P