Shop All Chemicals Starting with N
Labchem
Nitric Acid, ACS, 2.5L
Mfr # LC177003
Zoro # G103615207
Free Shipping & Returns
$110.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula HNO3
- Concentration 15.8 N
- CAS Number 7697-37-2
- Chemical Container Type Bottle
- Molecular Weight 63.01
Product Information
- Brand Labchem
- MFR # LC177003
- Zoro # G103615207
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 2.5 L |
Details
Chemical Formula | HNO3 |
Concentration | 15.8 N |
Item | Nitric Acid, ACS |
CAS Number | 7697-37-2 |
Chemical Container Type | Bottle |
Molecular Weight | 63.01 |
Chemical Container Material | Plastic |
Chemical Grade | ACS |
Shipping Restrictions | DOT - NITRIC ACID/UN2031 |
Description
Nitric Acid, ACS, Concentration 15.8 N, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Acids, Shipping Restrictions DOT - NITRIC ACID/UN2031
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Wooden Handle Lab Spatula, 4" Offset Bayonet Blade, 8" Total Length (A2Z-ZR127)
- CORNING PYREX Round Media Storage Bottles with G (1395-500)
- PERKIN ELMER Chromium, Lumina Hollow Cathode Lamp (N3050119)
- LPD TRADE LPD Trade ESD Conductive Anti-Static Spatula, Black, 100 x 240mm (C82900)
- RPI Nutrient Broth, 500g (N15100-500.0)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- RPI Neomycin Sulfate, 100g (N20040-100.0)
- SPECTRUM Naphtha, VM and P, 20L, PK4 (N1002-20LTMT391)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- RPI Nystatin, 10g (N82020-10.0)
- Labchem Chemicals Starting with N