Shop All Chemicals Starting with E
Labchem
N-1(Naphthyl)-Ethylenediamine, 25g
Mfr # LC175408
Zoro # G603614977
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Shelf Life 24 mo
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- CAS Number 1465-25-4
- Chemical Formula C12H14N2.2HCl
Product Information
- Brand Labchem
- MFR # LC175408
- Zoro # G603614977
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 g |
Details
Chemical Container Material | Amber Glass |
Item | N-1(Naphthyl)-Ethylenediamine Dihydrochloride |
Shelf Life | 24 mo |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
CAS Number | 1465-25-4 |
Chemical Formula | C12H14N2.2HCl |
Molecular Weight | 259.18 |
Chemical Grade | ACS |
Chemical Container Type | Bottle |
Description
N-1(Naphthyl)-Ethylenediamine Dihydrochloride, CAS Number 1465-25-4, Molecular Weight 259.18, Chemical Formula C12H14N2.2HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 16 oz, 89-400, PK24 (PLC-07188)
- CORNING PYREX Volumetric Pipets, Serialized, PK 2 (7101-1)
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG300)
- BLACKBURN SAMPLING Coliwasa Sampler, 10PK (DRM151)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- RPI EDTA, 250g, Powder (E57040-250.0)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- Labchem Chemicals Starting with E