Shop All Chemicals Starting with I
Labchem
Isopropyl Alcohol, ACS, 500ml
Mfr # LC157501
Zoro # G103614897
$56.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 60.1
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
- Chemical Formula C3H8O
- Chemical Container Size 500 mL
Product Information
- Brand Labchem
- MFR # LC157501
- Zoro # G103614897
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 500 mL |
Details
Molecular Weight | 60.1 |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Item | Isopropyl Alcohol, ACS (2-Propanol) |
Chemical Formula | C3H8O |
Special Information | 2-Proponal |
CAS Number | 67-63-0 |
Shipping Restrictions | DOT - ISOPROPYL ALCOHOL/UN1219 |
Chemical Grade | ACS |
Description
Isopropyl Alcohol, ACS (2-Propanol), CAS Number 67-63-0, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219, Special Information 2-Proponal
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM20NQ9GMB)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 76mm Focus Block (BSS-120A-FR)
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- AK Bottle Holder, Rotating, 9Slots, Dia12.75In (50087)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- RPI IPTG, 200 G (I56000-200.0)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- Labchem Chemicals Starting with I