Shop All Chemicals Starting with E
Labchem
Eriochrome Black T, 25g
Mfr # LC140358
Zoro # G703615836
product price: $50.59
/ea
$50.59
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CAS Number 1787-61-7
- Chemical Formula C20H12N3O7NaS
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
- Chemical Grade ACS
Product Information
- Brand Labchem
- MFR # LC140358
- Zoro # G703615836
- Country of Origin United Kingdom
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 g |
Details
CAS Number | 1787-61-7 |
Chemical Formula | C20H12N3O7NaS |
Chemical Container Material | Amber Glass |
Item | Eriochrome(TM) Black T |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Molecular Weight | 461.38 |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Description
Eriochrome(TM) Black T, CAS Number 1787-61-7, Molecular Weight 461.38, Chemical Formula C20H12N3O7NaS, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR INNOVATIONS Aroma Cl-Mist Humid 1.6G (HUMID43-PLAT)
- THERMO FISHER SCIENTIFIC Conical or Skirted Tube adapter for, PK4 (75005736)
- LAB SAFETY SUPPLY Pipette Transfer, 4.5mL, PK500 (21F233)
- CELLTREAT CELLTREAT® 25ml Polystyrene Reagent Reservoir, Bulk Packed, Sterile, White, 200/Case (229295)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- RPI EDTA, 250g, Powder (E57040-250.0)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- Labchem Chemicals Starting with E