Shop All Chemicals Starting with N
Labchem
CHEMICAL NITRIC ACID 0.10N 500ML
Mfr # LC178001
Zoro # G403615044
$23.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- CAS Number 7697-37-2
- Chemical Grade Lab
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Calibration Certificate NIST
Product Information
- Brand Labchem
- MFR # LC178001
- Zoro # G403615044
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Material | Plastic |
CAS Number | 7697-37-2 |
Chemical Grade | Lab |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Calibration Certificate | NIST |
Chemical Formula | HNO3 |
Concentration | 0.1N (0.1M) |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Item | Nitric Acid, 0.1N (0.1M) |
Description
Nitric Acid, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 7697-37-2, Chemical Formula HNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK28 (RST4-S)
- KIMBLE CHASE Cap, Black, PK1000 (73800-15415)
- UNITED SCIENTIFIC Replacement Glass Funnel, 300Ml (FHGF300)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Naphtha, VM and P, 20L, PK4 (N1002-20LTMT391)
- SPECTRUM Nitromethane, Reagent, ACS, 4L (N1095-4LTGL55)
- RPI Nutrient Broth, 500g (N15100-500.0)
- RPI Nystatin, 10g (N82020-10.0)
- RPI Nonidet, 100 ML (N59000-100.0)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- TCI AMERICAS Nicotine, C10H14N2, 25ml (N0079-25ML)
- Labchem Chemicals Starting with N