Shop All Chemicals Starting with N
Labchem
CHEMICAL NAOH 30 PERCENT W/V 1L
Mfr # LC241102
Zoro # G405380100
$71.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 L
- Calibration Certificate NIST
- Chemical Container Material Plastic
- Concentration 30% v/v
- Chemical Formula NaOH
Product Information
- Brand Labchem
- MFR # LC241102
- Zoro # G405380100
- Country of Origin United States
- Category Chemicals Starting with N
Dimensions
Chemical Container Size | 1 L |
Details
Calibration Certificate | NIST |
Chemical Container Material | Plastic |
Concentration | 30% v/v |
Chemical Formula | NaOH |
Shipping Restrictions | DOT - SODIUM HYDROXIDE, SOLUTION/UN1824 |
Item | Sodium Hydroxide, 30% w/v |
Chemical Container Type | Bottle |
CAS Number | 1310-73-2 |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Description
Sodium Hydroxide, 30 Percent w/v, Concentration 30 Percent v/v, CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Bases, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICCA CHEMICAL Purified Water Reagent, USP/EP, Plastc, 20L (R9190000-20F)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- GLOBE SCIENTIFIC Funnel, Analytical, 25mm, PP, PK5 (600145-5)
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- SPECTRUM Naphtha, VM and P, 20L, PK4 (N1002-20LTMT391)
- RPI Neomycin Sulfate, 100g (N20040-100.0)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- SPECTRUM Nitric Acid, Technical, 500mL, Gls (N1088-500MLGL)
- RPI Neutral Red, Dye, 100g (N22400-100.0)
- RPI Nutrient Broth, 500g (N15100-500.0)
- Labchem Chemicals Starting with N