Shop All Chemicals Starting with M
Labchem
CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML
Mfr # LC170101
Zoro # G603615325
product price: $23.49
/ea
$23.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information pH 3.2 to 4.4 Red to Yellow
- CAS Number 547-58-0
- Shelf Life 24 mo
- Shipping Restrictions Chemical Not Regulated For Transport
- Chemical Container Type Bottle
Product Information
- Brand Labchem
- MFR # LC170101
- Zoro # G603615325
- Country of Origin United States
- Category Chemicals Starting with M
Dimensions
Chemical Container Size | 500 mL |
Details
Special Information | pH 3.2 to 4.4 Red to Yellow |
CAS Number | 547-58-0 |
Shelf Life | 24 mo |
Shipping Restrictions | Chemical Not Regulated For Transport |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Concentration | 0.001 |
Chemical Formula | C14H14N3NaO3S |
Item | Methyl Orange, 0.1% Aqueous |
Chemical Container Material | Plastic |
Description
Methyl Orange, 0.1 Percent Aqueous, Concentration 0.001, CAS Number 547-58-0, Chemical Formula C14H14N3NaO3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information pH 3.2 to 4.4 Red to Yellow
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Bottle, 250mL, 6cm D, PK2 (229467)
- ARGOS TECHNOLOGIES Pipettor, 100 to 1000uL (24501-08)
- BRANSON Open End Wrench (201-118-010)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- SPECTRUM Malic Acid, NF, 500g (M1336-500GM)
- RPI Mitomycin C, 10mg (M92010-0.01)
- RPI 4-MU-B-D-glucoside, 10g (M65800-10.0)
- RPI Methanol (ACS), 500 ML (M22055-500.0)
- RPI MUG, 100 G (M65900-100.0)
- SPECTRUM Mnbsc Sodm Phspht, Anhdrs, USP, 500g (SO187-500GM)
- RPI Magnesium Chloride Hexahydrate, 1kg (M24000-1000.0)
- Labchem Chemicals Starting with M