Shop All Chemicals Starting with K
Labchem
CHEMICAL KOH 1.0N IN MEOH 1L
Mfr # LC195402
Zoro # G103616280
product price: $55.79
/ea
$55.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 1.0N (1.0M)
- Chemical Container Type Bottle
- Shelf Life 12 mo
- Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
- Calibration Certificate NIST
Product Information
- Brand Labchem
- MFR # LC195402
- Zoro # G103616280
- Country of Origin United States
- Category Chemicals Starting with K
Dimensions
Chemical Container Size | 1 L |
Details
Concentration | 1.0N (1.0M) |
Item | Potassium Hydroxide, 1.0N (1.0M) in Methanol |
Chemical Container Type | Bottle |
Shelf Life | 12 mo |
Shipping Restrictions | DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993 |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Description
Potassium Hydroxide, 1.0N (1.0M) in Methanol, Concentration 1.0N (1.0M), Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (ISOPROPANOL)/UN1993
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-18 (200-38422-18)
- SCIENSCOPE Eyecups (NZ/ELZ-88-EC)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Sampling Spoon, 372 mm L, 10 mL, 0, PK100 (F36947-0010)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- Labchem Chemicals Starting with K