Shop All Chemicals Starting with I
Labchem
CHEMICAL IODINE 0.1N 4L
Mfr # LC156604
Zoro # G303615649
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 0.1N (0.05M)
- Shipping Restrictions Chemical Not Regulated For Transport
- Shelf Life 18 mo
- Chemical Grade Lab
- Calibration Certificate NIST
Product Information
- Brand Labchem
- MFR # LC156604
- Zoro # G303615649
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Concentration | 0.1N (0.05M) |
Shipping Restrictions | Chemical Not Regulated For Transport |
Shelf Life | 18 mo |
Item | Iodine, 0.1N (0.05M) |
Chemical Grade | Lab |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
Chemical Container Material | Amber Glass |
Description
Iodine, 0.1N (0.05M), Concentration 0.1N (0.05M), Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Jar, Glass, 32 oz, PK12 (5305-32)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0003)
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- ENDECOTTS Test Sieve, 600 Micron, 8 In Dia, 30MeshSz (008BAW.600)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- Labchem Chemicals Starting with I