Shop All Chemicals Starting with H
Labchem
CHEMICAL HEXANE 4 LITER
Mfr # LC149204
Zoro # G803615828
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C6H14
- Chemical Container Material Amber Glass
- Shipping Restrictions DOT - HEXANES/UN1208
- CAS Number 110-54-3
- Molecular Weight 86.18
Product Information
- Brand Labchem
- MFR # LC149204
- Zoro # G803615828
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Chemical Formula | C6H14 |
Chemical Container Material | Amber Glass |
Shipping Restrictions | DOT - HEXANES/UN1208 |
CAS Number | 110-54-3 |
Item | Hexanes, ACS |
Molecular Weight | 86.18 |
Chemical Grade | ACS |
Chemical Container Type | Bottle |
Description
Hexanes, ACS, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Shipping Restrictions DOT - HEXANES/UN1208
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- REED INSTRUMENTS Viscosity Cup, Range 146 to 848 cSt (B3300)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 20L (R9150000-20F)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 4L, PK4 (H1040-4LTPV97)
- SPECTRUM H2O2, 35 Pct Sltn, FCC, 4L, Pls (HY115-4LTPL)
- RPI Hematoxylin, 100g (H12000-100.0)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Labchem Chemicals Starting with H