Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 6.0N 1L
Mfr # LC153702
Zoro # G803615712
$38.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Size 1 L
- Chemical Grade Lab
- Chemical Formula HCl
- Calibration Certificate NIST
Product Information
- Brand Labchem
- MFR # LC153702
- Zoro # G803615712
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Chemical Formula | HCl |
Item | Hydrochloric Acid, 6.0N (6.0M) |
Calibration Certificate | NIST |
Chemical Container Material | Amber Glass |
Concentration | 6.0N (6.0M) |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
Shelf Life | 36 mo |
CAS Number | 7647-01-0 |
Description
Hydrochloric Acid, 6.0N (6.0M), Concentration 6.0N (6.0M), CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Casserole, Porcelain, Glzd, 1150C, 70mm, Wht (JPC060)
- AMSCOPE 72 LED Compact Four-Zone Microscope Ring Light with Adapter (LED-72AM)
- DRIVE MEDICAL Drive Medical 18112 Deluxe Oxygen Cylinder Rack, For Use with 12 D or E Cylinders (18112)
- EDU-LABS Lab Dissecting Teasing Needles, 10pk (ELZR-0001)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- SPECTRUM Hydrochloric Acid, 4L, PK4 (H1040-4LTPV97)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- Labchem Chemicals Starting with H