Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 5PCT V/V 500ML
Mfr # LC150501
Zoro # G603615530
product price: $23.49
/ea
$23.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information (1+19)
- Chemical Formula HCl
- Concentration 5% v/v
- Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
- CAS Number 7647-01-0
Product Information
- Brand Labchem
- MFR # LC150501
- Zoro # G603615530
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Special Information | (1+19) |
Chemical Formula | HCl |
Concentration | 5% v/v |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
CAS Number | 7647-01-0 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Item | Hydrochloric Acid, 5% v/v |
Description
Hydrochloric Acid, 5 Percent v/v, Concentration 5 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789, Special Information (1+19)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL LEAD ACETATE 10PCT W/V (LC161001)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110440)
- CELLTREAT Serological Pipet, 100mL, PK50 (229220B)
- HANNA INSTRUMENTS Combo pH/Conductivity/TDS/Temperature Meter (HI98130)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM Hydrous Benzoyl Peroxide, USP, 500g (BE156-500GM)
- RPI Hematoxylin, 100g (H12000-100.0)
- Labchem Chemicals Starting with H