Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 50 PERCENT 1 LITER
Mfr # LC151302
Zoro # G306002439
product price: $51.25
/ea
$51.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 L
- Chemical Container Material Amber Glass
- Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
- Chemical Grade Lab
- Concentration 50% v/v
Product Information
- Brand Labchem
- MFR # LC151302
- Zoro # G306002439
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Material | Amber Glass |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
Chemical Grade | Lab |
Concentration | 50% v/v |
Shelf Life | 36 mo |
Calibration Certificate | NIST |
Item | Hydrochloric Acid, 50% v/v |
Chemical Formula | HCl |
Special Information | (1+1) |
Chemical Container Type | Bottle |
CAS Number | 7647-01-0 |
Description
Hydrochloric Acid, 50 Percent v/v, Concentration 50 Percent v/v, CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789, Special Information (1+1)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPORT SCIENTIFIC ID Disposable PP Funnels fits 12., PK 100 (F490-4)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 1mL, Pk12 (5PTA6)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- UNITED Support Stand And Rings, 36in, 1/2in, Stl (SET615)
- SPECTRUM Hydrous Benzoyl Peroxide, USP, 500g (BE156-500GM)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- Labchem Chemicals Starting with H