Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 1.0 NORMAL 1 LITER
Mfr # LC153002
Zoro # G403615334
product price: $24.35
/ea
$24.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Formula HCl
- Chemical Grade Lab
- CAS Number 7647-01-0
- Concentration 1.0N (1.0M)
Product Information
- Brand Labchem
- MFR # LC153002
- Zoro # G403615334
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Type | Bottle |
Chemical Formula | HCl |
Chemical Grade | Lab |
CAS Number | 7647-01-0 |
Concentration | 1.0N (1.0M) |
Item | Hydrochloric Acid, 1.0N (1.0M) |
Calibration Certificate | NIST |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Description
Hydrochloric Acid, 1.0N (1.0M), Concentration 1.0N (1.0M), CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- AMSCOPE 3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TPZ)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM H2O2, 35 Pct Sltn, FCC, 4L, Pls (HY115-4LTPL)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- Labchem Chemicals Starting with H