Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 0.5 NORMAL 4 LITER
Mfr # LC152804
Zoro # G103616105
product price: $52.99
/ea
$52.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7647-01-0
- Calibration Certificate NIST
- Concentration 0.5N (0.5M)
- Chemical Formula HCl
- Chemical Container Size 4 L
Product Information
- Brand Labchem
- MFR # LC152804
- Zoro # G103616105
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
CAS Number | 7647-01-0 |
Calibration Certificate | NIST |
Concentration | 0.5N (0.5M) |
Chemical Formula | HCl |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Item | Hydrochloric Acid, 0.5N (0.5M) |
Shelf Life | 24 mo |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
Chemical Container Material | Plastic |
Description
Hydrochloric Acid, 0.5N (0.5M), Concentration 0.5N (0.5M), CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FUNNEL, 47mm, 300mL, GRADUATED (F100001)
- LAMOTTE Water Testing Kit, Oxygen, 0 to 10 PPM (5860-01)
- AIR SCIENCE Carbon Filter for Solvents, 14 in. Width (ASTM-001)
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Gray (SN3024-15GY)
- SPECTRUM Hydrochloric Acid, 4L, PK4 (H1040-4LTPV97)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- Labchem Chemicals Starting with H