Shop All Chemicals Starting with H
Labchem
CHEMICAL HCL 0.1N 20L
Mfr # LC152205
Zoro # G803616306
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Size 20 L
- Chemical Formula HCl
- Chemical Container Type Box
- CAS Number 7647-01-0
Product Information
- Brand Labchem
- MFR # LC152205
- Zoro # G803616306
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 20 L |
Details
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Formula | HCl |
Chemical Container Type | Box |
CAS Number | 7647-01-0 |
Item | Hydrochloric Acid, 0.1N (0.1M) |
Calibration Certificate | NIST |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Concentration | 0.1N (0.1M) |
Chemical Grade | Lab |
Description
Hydrochloric Acid, 0.1N (0.1M), Concentration 0.1N (0.1M), CAS Number 7647-01-0, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- WHEATON Slide Rack and Handle, Cap. 50 Slides, PK3 (900404)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- DYNALON Stirring Bar, White, Micro, 1.5 x 8mm Size (303475)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- SPECTRUM Hydrous Benzoyl Peroxide, USP, 500g (BE156-500GM)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- RPI Hematoxylin, 100g (H12000-100.0)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- Labchem Chemicals Starting with H