Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 50 PERCENT V/V 500ML
Mfr # LC256401
Zoro # G305380231
product price: $30.39
/ea
$30.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Chemical Grade Lab
- CAS Number 7664-93-9
- Calibration Certificate NIST
- Chemical Container Type Bottle
Product Information
- Brand Labchem
- MFR # LC256401
- Zoro # G305380231
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Material | Amber Glass |
Chemical Grade | Lab |
CAS Number | 7664-93-9 |
Calibration Certificate | NIST |
Item | Sulfuric Acid, 50% v/v (1+1) |
Chemical Container Type | Bottle |
Chemical Formula | H2SO4 |
Concentration | 50% v/v |
Description
Sulfuric Acid, 50 Percent v/v (1+1), Concentration 50 Percent v/v, CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acids, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC General Protocol Oven, Mechanical Convec (51028873)
- LOVIBOND DPD Free CL2 Reagent PP, 10 ml 1000 ct (530103)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- AMSCOPE 12V 20W Halogen Bulb for Microscopes (BH-12V20W)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- Labchem Chemicals Starting with H