Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 1.0 NORMAL 1 LITER
Mfr # LC257702
Zoro # G105922051
product price: $25.35
/ea
$25.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Grade Lab
- Chemical Container Type Bottle
- CAS Number 7664-93-9
- Calibration Certificate NIST
Product Information
- Brand Labchem
- MFR # LC257702
- Zoro # G105922051
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Chemical Container Type | Bottle |
Item | Sulfuric Acid, 1.0N (0.5M) |
CAS Number | 7664-93-9 |
Calibration Certificate | NIST |
Concentration | 1.0N (0.5M) |
Chemical Formula | H2SO4 |
Description
Sulfuric Acid, 1.0N (0.5M), Concentration 1.0N (0.5M), CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 5 3/4 in L, 5 7/8 in Hand L, PK500 (49250ESD)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.25cm, PK100 (1004-042)
- ZYMO RESEARCH Zymoprep Yeast Plasmid Miniprep II, 50 Preps (ZD2004)
- ACCUCOLD Refrigerator, Pharmacy, Upright (ARG18PV)
- SPECTRUM Hydrochloric Acid, 4L, PK4 (H1040-4LTPV97)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- Labchem Chemicals Starting with H