Shop All Chemicals Starting with H
Labchem
CHEMICAL H2SO4 0.02 NORMAL 4 LITER
Mfr # LC256604
Zoro # G903615261
product price: $56.75
/ea
$56.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 0.02N (0.01M)
- Chemical Formula H2SO4
- Shipping Restrictions DOT - SULFURIC ACID/UN1838
- Calibration Certificate NIST
- Chemical Container Size 4 L
Product Information
- Brand Labchem
- MFR # LC256604
- Zoro # G903615261
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Concentration | 0.02N (0.01M) |
Chemical Formula | H2SO4 |
Shipping Restrictions | DOT - SULFURIC ACID/UN1838 |
Item | Sulfuric Acid, 0.02N (0.01M) |
Calibration Certificate | NIST |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
CAS Number | 7664-93-9 |
Description
Sulfuric Acid, 0.02N (0.01M), Concentration 0.02N (0.01M), CAS Number 7664-93-9, Chemical Formula H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SULFURIC ACID/UN1838
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- EXTECH pH Electrode Refillable (PH115)
- RPI EDTA, Disodium Salt, 2.5 KG (E57020-2500.0)
- RESINTECH DI Low Odor Cartridge, 4.5 x 20 in. (AF-20-4020-BB)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- RPI Hematoxylin, 100g (H12000-100.0)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- Labchem Chemicals Starting with H