Shop All Chemicals Starting with H
Labchem
CHEMICAL H2O2 30 PERCENT 500 ML
Mfr # LC154301
Zoro # G403616188
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 34.01
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
- Calibration Certificate NIST
- Shelf Life 12 mo
Product Information
- Brand Labchem
- MFR # LC154301
- Zoro # G403616188
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Molecular Weight | 34.01 |
Chemical Container Type | Bottle |
Calibration Certificate | NIST |
Shelf Life | 12 mo |
Concentration | 30% w/w |
Chemical Grade | Lab |
Item | Hydrogen Peroxide, 30% w/w |
Chemical Formula | H2O2 |
Chemical Container Material | Plastic |
Shipping Restrictions | DOT - HYDROGEN PEROXIDE, AQUEOUS SOLUTIONS/UN2014 |
CAS Number | 7722-84-1 |
Description
Hydrogen Peroxide, 30 Percent w/w, Concentration 30 Percent w/w, CAS Number 7722-84-1, Molecular Weight 34.01, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions DOT - HYDROGEN PEROXIDE, AQUEOUS SOLUTIONS/UN2014
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTC BIO MTC Bio Centrifuge Tubes with 25 Non Sterile, 50 ml, 500 Pack (C2603-B)
- AMSCOPE Third Hand Tool Circuit Board Holder w/ Magnifying Glass (CBH-THTMG)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 10L (9150-2.5)
- DYNALON Vent Cap, LDPE Light Weight Carboy, 20mm (8548-0132)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- SPECTRUM H2O2, 35 Pct Sltn, FCC, 4L, Pls (HY115-4LTPL)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Labchem Chemicals Starting with H