Shop All Chemicals Starting with E
Labchem
CHEMICAL EXTRACTION SOLVENT
Mfr # LC141804
Zoro # G003615796
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Information TAPPI T408 cm-97, 4mL Hydrochloric Acid in 1000mL Reagent Alcohol
- Chemical Container Type Bottle
- Standards TAPPI T408 cm-97
- Chemical Container Material Plastic
- Chemical Container Size 4 L
Product Information
- Brand Labchem
- MFR # LC141804
- Zoro # G003615796
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 4 L |
Details
Special Information | TAPPI T408 cm-97, 4mL Hydrochloric Acid in 1000mL Reagent Alcohol |
Chemical Container Type | Bottle |
Standards | TAPPI T408 cm-97 |
Chemical Container Material | Plastic |
Item | Extraction Solvent |
Chemical Grade | Lab |
Shipping Restrictions | DOT - FLAMMABLE LIQUID, N.O.S. (ETHANOL)/UN1993 |
Description
Extraction Solvent, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvents, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (ETHANOL)/UN1993, Standards TAPPI T408 cm-97, Special Information TAPPI T408 cm-97, 4mL Hydrochloric Acid in 1000mL Reagent Alcohol
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stir Bar, Octagonal, PK12 (4YMU3)
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- VIBRA 220 g, .1 mg. Analytical Balance, Internal Calibration, Automatic Draft Shield, USB, RS232 (HT-224R)
- BEHRENS Funnel Tin 5Oz (B15)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- Labchem Chemicals Starting with E