Shop All Chemicals Starting with E
Labchem
CHEMICAL EOSIN YELLOW 1PCT ALC 500ML
Mfr # LC140301
Zoro # G603615509
product price: $61.79
/ea
$61.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Grade Lab
- Shelf Life 12 mo
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
Product Information
- Brand Labchem
- MFR # LC140301
- Zoro # G603615509
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Shelf Life | 12 mo |
Chemical Container Type | Bottle |
Item | Eosin Y, 1% Alcoholic |
Shipping Restrictions | DOT - ETHANOL SOLUTION/UN1170 |
Concentration | 0.01 |
Description
Eosin Y, 1 Percent Alcoholic, Concentration 0.01, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Ammonium Persulfate [APS], 10 G (A20500-10.0)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- AMSCOPE 7X-45X Stereo Zoom Microscope on Boom Stand With 80 LED Light (SM-3B-80S)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- RPI Erythromycin, 10g (E57000-10.0)
- Labchem Chemicals Starting with E