Shop All Chemicals Starting with E
Labchem
CHEMICAL EOSIN YELLOW 1PCT ALC 1L
Mfr # LC140302
Zoro # G403615242
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170
- Chemical Grade Lab
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Container Size 1 L
Product Information
- Brand Labchem
- MFR # LC140302
- Zoro # G403615242
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 1 L |
Details
Shipping Restrictions | DOT - ETHANOL SOLUTION/UN1170 |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Item | Eosin Y, 1% Alcoholic |
Chemical Container Type | Bottle |
Concentration | 0.01 |
Chemical Container Material | Plastic |
Description
Eosin Y, 1 Percent Alcoholic, Concentration 0.01, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 250mL, Narrow Mouth, Dual Graduations, ASTM E1404, 12/Box (8400250)
- BENCHMARK SCIENTIFIC Tube Adapter, For Use with Centrifugues (C3100-ADP)
- GLAS-COL Gas Evaporator (109A 11-80205)
- LAMOTTE Test Strip, Free Chlorine, PK50 (3031)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- Labchem Chemicals Starting with E