Shop All Chemicals Starting with E
Labchem
CHEMICAL ELECTRODE FILL SLTN-NTRT 500
Mfr # LC178901
Zoro # G603615929
product price: $42.25
/ea
$42.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Formula (NH4)2SO4
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- APHA 4500-NO3 D
- Chemical Container Size 500 mL
Product Information
- Brand Labchem
- MFR # LC178901
- Zoro # G603615929
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Material | Plastic |
Chemical Formula | (NH4)2SO4 |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
APHA | 4500-NO3 D |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Item | Electrode Fill Solution - Nitrate |
CAS Number | 7783-20-2 |
Description
Electrode Fill Solution - Nitrate, CAS Number 7783-20-2, Chemical Formula (NH4)2SO4, APHA 4500-NO3 D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO ORION Ph 4.01/Red, Buffer, 1 Pint/475, (910104)
- ADVANTECH Sieve, #8, B/S, 12 In, Full Ht (8BS12F)
- DYNALON CONTNR SPCMN 8 OZ HDPE OPAQUE, PK250 (454405)
- CORNING PYREX 250 mL Glass Cylinder Certified/Se (3062-250)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- Labchem Chemicals Starting with E