Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA TITRANT 0.1 M 1 LITER
Mfr # LC139002
Zoro # G903615230
product price: $48.99
/ea
$48.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- CAS Number 6381-92-6
- Chemical Formula C10H14N2Na2O8.2H2O
- Chemical Container Type Bottle
Product Information
- Brand Labchem
- MFR # LC139002
- Zoro # G903615230
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Material | Plastic |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
CAS Number | 6381-92-6 |
Chemical Formula | C10H14N2Na2O8.2H2O |
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Item | EDTA, 0.1M (0.2N) |
Shelf Life | 24 mo |
Concentration | 0.1M (0.2N) |
Calibration Certificate | NIST |
Description
EDTA, 0.1M (0.2N), Concentration 0.1M (0.2N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Porcelain Evaporating Dish, Flat Fo, PK 6 (JEF050)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 1mL, Pk12 (5PTC7)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- RPI EDTA, 250g, Powder (E57040-250.0)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- Labchem Chemicals Starting with E