Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA SOLUTION 0.25M 1L
Mfr # LC139102
Zoro # G103615566
product price: $74.59
/ea
$74.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Calibration Certificate NIST
- Chemical Container Size 1 L
- Chemical Container Type Bottle
- Shelf Life 24 mo
Product Information
- Brand Labchem
- MFR # LC139102
- Zoro # G103615566
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 1 L |
Details
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Concentration | 0.25M (0.5N) |
Chemical Grade | Lab |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
CAS Number | 6381-92-6 |
Chemical Formula | C10H14N2Na2O8.2H2O |
Item | EDTA, 0.25M (0.5N) |
Description
EDTA, 0.25M (0.5N), Concentration 0.25M (0.5N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- 3M 3M 36105 Perfect-It Gelcoat Medium Cutting Compound Plus Wax - Pint (7100210711)
- WHEATON Pipette Filler, 10mL (W835146)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Reagent (486639)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- Labchem Chemicals Starting with E