Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA SOLUTION 0.05M 500ML
Mfr # LC138701
Zoro # G405919713
product price: $34.59
/ea
$34.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade Lab
- Concentration 0.05M (0.1N)
- Chemical Container Material Plastic
- Calibration Certificate NIST
Product Information
- Brand Labchem
- MFR # LC138701
- Zoro # G405919713
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Container Type | Bottle |
Chemical Grade | Lab |
Concentration | 0.05M (0.1N) |
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Chemical Formula | C10H14N2Na2O8.2H2O |
Shelf Life | 24 mo |
CAS Number | 6381-92-6 |
Item | EDTA, 0.05M (0.1N) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Description
EDTA, 0.05M (0.1N), Concentration 0.05M (0.1N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Eyepiece Mounted Mobile Device Mount for Microscopes & Telescopes (AD-TMD)
- AMSCOPE 12MP USB3.0 CCD Fluorescence Digital Camera (MU1203-CCD-FL)
- IKA Eurostar 60 Digital (0004446001)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 7000 Us/cm, 500 mL (CS7000-P)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- RPI EDTA, 500g, Powder (E58100-500.0)
- Labchem Chemicals Starting with E