Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA SOLUTION 0.05M 4L
Mfr # LC138704
Zoro # G203615565
Free Shipping & Returns
$86.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- CAS Number 6381-92-6
- Shelf Life 24 mo
- Chemical Grade Lab
- Chemical Formula C10H14N2Na2O8.2H2O
Product Information
- Brand Labchem
- MFR # LC138704
- Zoro # G203615565
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 4 L |
Details
Calibration Certificate | NIST |
CAS Number | 6381-92-6 |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Chemical Formula | C10H14N2Na2O8.2H2O |
Chemical Container Material | Plastic |
Concentration | 0.05M (0.1N) |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Type | Bottle |
Item | EDTA, 0.05M EDTA, 0.05M (0.1N) |
Description
EDTA, 0.05M EDTA, 0.05M (0.1N), Concentration 0.05M (0.1N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Replacement Calibration Salt, 33 perc RH (35612-90)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 100mL, PK6 (5PTE2)
- RPI MES Free Acid, 500g (M22040-500.0)
- LAB SAFETY SUPPLY 5mL Pipet, Individually Wrap/Bag, PK200 (11L807)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- RPI EDTA, 500g, Powder (E58100-500.0)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- RPI EDTA, 250g, Powder (E57040-250.0)
- Labchem Chemicals Starting with E