Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA SOLUTION 0.0575M 20L
Mfr # LC138805
Zoro # G703615096
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Box
- Chemical Container Material Plastic
- Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Container Size 20 L
Product Information
- Brand Labchem
- MFR # LC138805
- Zoro # G703615096
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 20 L |
Details
Shelf Life | 24 mo |
Chemical Container Type | Box |
Chemical Container Material | Plastic |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Formula | C10H14N2Na2O8.2H2O |
Chemical Grade | Lab |
Item | EDTA, 0.0575M (0.115N) |
CAS Number | 6381-92-6 |
Concentration | 0.0575M (0.115N) |
Calibration Certificate | NIST |
Description
EDTA, 0.0575M (0.115N), Concentration 0.0575M (0.115N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.W. PERKINS A.W. PERKINS CO 270650 LintGard - Dryer Safety Monitor (270650)
- OHAUS Clamp, Stainless Steel (CLR-STRODC122)
- DURAC Specific Gravity Precision Hydrometer (B61801-0700)
- HENKE-JECT Disposable Syringe, Luer Slip, 1 mL, PK100 (8300014579)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- RPI EDTA, 250g, Powder (E57040-250.0)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- Labchem Chemicals Starting with E