Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA SOLUTION 0.0575M 10L
Mfr # LC138806
Zoro # G403615365
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C10H14N2Na2O8.2H2O
- CAS Number 6381-92-6
- Chemical Container Type Box
- Chemical Container Material Plastic
- Concentration 0.0575M (0.115N)
Product Information
- Brand Labchem
- MFR # LC138806
- Zoro # G403615365
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 10 L |
Details
Chemical Formula | C10H14N2Na2O8.2H2O |
CAS Number | 6381-92-6 |
Chemical Container Type | Box |
Chemical Container Material | Plastic |
Concentration | 0.0575M (0.115N) |
Calibration Certificate | NIST |
Item | EDTA, 0.0575M (0.115N) |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Description
EDTA, 0.0575M (0.115N), Concentration 0.0575M (0.115N), CAS Number 6381-92-6, Chemical Formula C10H14N2Na2O8.2H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- ADVANTECH Sieve, 1/2", S/S, 8 In, Full Ht (1/2"SS8F)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S01)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- ZYMO RESEARCH MBP-Elution Buffer, 20ml (ZP2006-3-20)
- Labchem Chemicals Starting with E