Shop All Chemicals Starting with E
Labchem
CHEMICAL EDTA SOLUTION 0.005M 1L
Mfr # LC138202
Zoro # G105919716
product price: $30.99
/ea
$30.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Lab
- Shelf Life 36 mo
- Special Information TAPPI T665 cm-02
- Concentration 0.005M (0.01N)
- Calibration Certificate NIST
Product Information
- Brand Labchem
- MFR # LC138202
- Zoro # G105919716
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Chemical Grade | Lab |
Shelf Life | 36 mo |
Item | EDTA, 0.005M (0.01N) |
Special Information | TAPPI T665 cm-02 |
Concentration | 0.005M (0.01N) |
Calibration Certificate | NIST |
CAS Number | 6381-92-6 |
Chemical Container Material | Plastic |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Chemical Container Type | Bottle |
Standards | TAPPI T665 cm-02 |
Chemical Formula | (HO2CCH2)2NCH2CH2N(CH2CO2Na)2.2H2O |
Description
EDTA, 0.005M (0.01N), Concentration 0.005M (0.01N), CAS Number 6381-92-6, Chemical Formula (HO2CCH2)2NCH2CH2N(CH2CO2Na)2.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 36 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards TAPPI T665 cm-02, Special Information TAPPI T665 cm-02
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 182cm Tissue Culture Flask - Vent Cap, Sterile, 40/PK (229351)
- LOVIBOND Samble Cuvettes, For Turbidmeter, Pk3 (194290)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-250QR)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- RPI EDTA, 500g, Powder (E58100-500.0)
- Labchem Chemicals Starting with E