Shop All Chemicals Starting with B
Labchem
CHEMICAL BUFFER SOLUTION PH 4.0 RED 10L
Mfr # LC122806
Zoro # G603615004
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Container Size 10 L
- Calibration Certificate NIST
- Shelf Life 24 mo
- Chemical Container Type Box
Product Information
- Brand Labchem
- MFR # LC122806
- Zoro # G603615004
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 10 L |
Details
Chemical Container Material | Plastic |
Calibration Certificate | NIST |
Shelf Life | 24 mo |
Item | Buffer Solution pH 4.0 @ 25 Degrees C, Color Red |
Chemical Container Type | Box |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | Lab |
Concentration | pH 4.0 |
Description
Buffer Solution pH 4.0 @ 25 Degrees C, Color Red, Concentration pH 4.0, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 1000 mL, 350W (GBH1000-1)
- TRICORBRAUN 750 Ml Glass Long Neck, Round, Flint, 21.5Bar Top Finish Oregon. 12/Case (140248)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- SPECTRUM Bromothymol Blue, 25g (B0657-25G)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- Labchem Chemicals Starting with B