Shop All Chemicals Starting with A
Labchem
CHEMICAL AMMONIUM MOLYBDATE 10PCT W/V
Mfr # LC112501
Zoro # G103615009
product price: $64.79
/ea
$64.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- APHA 4500-SiO2 C,D
- Chemical Container Type Bottle
- Chemical Container Material Plastic
- Concentration 10% w/v
- Chemical Grade Lab
Product Information
- Brand Labchem
- MFR # LC112501
- Zoro # G103615009
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Ammonium Molybdate, 10% w/v |
APHA | 4500-SiO2 C,D |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Concentration | 10% w/v |
Chemical Grade | Lab |
Special Information | For Silica |
Shipping Restrictions | CHEMICAL NOT REGULATED FOR TRANSPORT |
Shelf Life | 2 mo |
CAS Number | 12054-85-2 |
Chemical Formula | (NH4)6Mo7O24.4H2O |
Description
Ammonium Molybdate, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 12054-85-2, Chemical Formula (NH4)6Mo7O24.4H2O, APHA 4500-SiO2 C,D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 2 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Silica
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Water Quality Test Kit, Chlorine (147052)
- REED INSTRUMENTS Electrode, pH Electrode, 0 to 14 pH, Round (R3000SD-PH2)
- LOVIBOND DT Cartridge, EDTA, 0.800 M (DT020-04)
- LAB SAFETY SUPPLY Disposable Beakers, 400mL, PK50 (3UDJ9)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- OAKTON Buffer Solution, pH 4.01, 1 gal. (05942-24)
- STATE CHEMICAL Acidine, PK4 (18041)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Agarose, 100g (A20096-100.0)
- Labchem Chemicals Starting with A