Shop All Chemicals Starting with A
Labchem
CHEMICAL ACETIC ACID 50PCT V/V 500
Mfr # LC102901
Zoro # G403615983
product price: $59.15
/ea
$59.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Container Size 500 mL
- Chemical Formula CH3COOH
- Chemical Container Type Bottle
- Concentration 50% v/v
Product Information
- Brand Labchem
- MFR # LC102901
- Zoro # G403615983
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Acetic Acid, 50% v/v (1+1) |
Chemical Container Material | Plastic |
Chemical Formula | CH3COOH |
Chemical Container Type | Bottle |
Concentration | 50% v/v |
Chemical Grade | Lab |
CAS Number | 64-19-7 |
Calibration Certificate | NIST |
Shipping Restrictions | DOT - ACETIC ACID SOLUTION/UN2789 |
Description
Acetic Acid, 50 Percent v/v (1+1), Concentration 50 Percent v/v, CAS Number 64-19-7, Chemical Formula CH3COOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acids, Calibration Certificate NIST, Shipping Restrictions DOT - ACETIC ACID SOLUTION/UN2789
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE ADAPTER, INLET OR THERMOMETER, 14/20. (A521420)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottle: 500ml, 4/PK (F12416-0016)
- CHEMGLASS Stirring Bar, 18mm (CG-2015-02)
- VELAB Analytical Balance (Internal Calibration) 320g/0.1gm (VE-324)
- RPI ATP, 1g, Powder (A30030-1.0)
- RPI Ampicillin, Sodium Salt, 10g (A40040-10.0)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- Labchem Chemicals Starting with A