Shop All Chemicals Starting with A
Labchem
CHEMICAL ACETIC ACID 2 PERCENT V/V 1L
Mfr # LC101502
Zoro # G403616157
product price: $44.99
/ea
$44.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate NIST
- CAS Number 64-19-7
- Chemical Container Size 1 L
- Chemical Formula CH3COOH
- Concentration 2% v/v
Product Information
- Brand Labchem
- MFR # LC101502
- Zoro # G403616157
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 L |
Details
Item | Acetic Acid, 2% v/v (1+49) |
Calibration Certificate | NIST |
CAS Number | 64-19-7 |
Chemical Formula | CH3COOH |
Concentration | 2% v/v |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Shipping Restrictions | DOT - ACETIC ACID SOLUTION/UN2789 |
Chemical Container Type | Bottle |
Description
Acetic Acid, 2 Percent v/v (1+49), Concentration 2 Percent v/v, CAS Number 64-19-7, Chemical Formula CH3COOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Acids, Calibration Certificate NIST, Shipping Restrictions DOT - ACETIC ACID SOLUTION/UN2789
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- DYNALON Dispensing Bottle, 60mL, PK12 (605085-02)
- BENCHMARK SCIENTIFIC Agarose Le Tablets, 0.5g x 200 (A2501)
- STERILEWARE Spatula, 9 in L, 0.75 fl oz, WH, PK100 (F36931-0150)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, 0.25N, 60 mL (SH6220-B)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- RPI n-Acetyl-L-cysteine, 25 G (A10040-25.0)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- Labchem Chemicals Starting with A