Shop All Chemicals Starting with I
Labchem
CHEM IPA 50 PCT V/V 4L
Mfr # LC157554
Zoro # G503615128
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 67-63-0
- Chemical Formula C3H8O
- Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
- Shelf Life 24 mo
- Chemical Container Material Plastic
Product Information
- Brand Labchem
- MFR # LC157554
- Zoro # G503615128
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
CAS Number | 67-63-0 |
Chemical Formula | C3H8O |
Item | Isopropyl Alcohol, 50% v/v |
Shipping Restrictions | DOT - ISOPROPYL ALCOHOL/UN1219 |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Chemical Grade | Lab |
Concentration | 50% v/v |
Chemical Container Type | Bottle |
Description
Isopropyl Alcohol, 50 Percent v/v, Concentration 50 Percent v/v, CAS Number 67-63-0, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - ISOPROPYL ALCOHOL/UN1219
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Laboratory Scoops, Pp, Set Of 7 (81260)
- PAASCHE AIRBRUSH CO TFE COLOR TUBE (PBVF-17)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- TRICORBRAUN 43-400 Black P/P Continuous Thread Closure, F217 Land Smooth Skirt, Smooth Top (007681)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- Labchem Chemicals Starting with I