Shop All Chemicals Starting with B
Labchem
CHEM BFFR SLTN PH 7.0 Y 10L
Mfr # LC123806
Zoro # G303616066
Free Shipping & Returns
$105.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Calibration Certificate NIST
- Chemical Grade Lab
- Shipping Restrictions Chemical Not Regulated for Transport
- Concentration pH 7.0
Product Information
- Brand Labchem
- MFR # LC123806
- Zoro # G303616066
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 10 L |
Details
Shelf Life | 24 mo |
Calibration Certificate | NIST |
Chemical Grade | Lab |
Shipping Restrictions | Chemical Not Regulated for Transport |
Concentration | pH 7.0 |
Chemical Container Type | Box |
Chemical Container Material | Plastic |
Item | Buffer Solution pH 7.0 @ 25 Degrees C, Color Yellow |
Description
Buffer Solution pH 7.0 @ 25 Degrees C, Color Yellow, Concentration pH 7.0, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER Jumper Saddle Stool, UltraLeather Dove Gray, High (135JSG-H)
- GLOBE SCIENTIFIC Staining Jar, 63x63x114 mm (513200-1)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- OAKTON Turbidity Meter (35635-10)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- Labchem Chemicals Starting with B