Shop All Chemicals Starting with A
Labchem
CHEM AL AA STD 1000PPM 125ML
Mfr # LC107507
Zoro # G203615947
product price: $32.19
/ea
$32.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 1000 ppm
- Chemical Grade Lab
- Chemical Container Size 125 mL
- Chemical Container Material Plastic
- Shelf Life 24 mo
Product Information
- Brand Labchem
- MFR # LC107507
- Zoro # G203615947
- Country of Origin Canada
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 125 mL |
Details
Item | Aluminum AA Standard, 1000ppm |
Concentration | 1000 ppm |
Chemical Grade | Lab |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Calibration Certificate | NIST |
Chemical Container Type | Bottle |
Special Information | 1ml = 1mg Al |
Shipping Restrictions | DOT - HYDROCHLORIC ACID, SOLUTION/UN1789 |
Description
Aluminum AA Standard, 1000ppm, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789, Special Information 1ml = 1mg Al
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Temperature Control, 120V, 6" W x 12" L, PSA (SRM06121PADJB)
- DYNALON CONTNR SNAP-ON 15 DRAM PE, PK144 (426364-15)
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- DYNALON Cuvette Caps, PK1000 (402364)
- RPI Agarose, 50g (A20090-50.0)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- RPI Apramycin Sulfate (Nebramycin II), 1g (A50020-1.0)
- RPI ATP, 1g, Powder (A30030-1.0)
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- RPI Acrylamide, 1kg (A11260-1000.0)
- Labchem Chemicals Starting with A